Shop MILLER
See all product information
Create Account
Self-Retracting Lifeline with Steel Carabiner and Steel Swivel Snap Hook
- Mfr # MTS-OGC1-02/30FT
- Zoro # G924206714
product price:Â
$
643.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Length
30 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MTS-OGC1-02/30FT
- Zoro #
- G924206714
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 30 ft
Details
- Color
- Silver
Description
Improved UV-resistant design, with scratch-resistant labeling and enhanced graphics for inspection, High-impact resistant nylon housing, Supports up to 420 lbs., meeting OSHA and ANSI standards
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.