Self-Retracting Lifeline with Steel Carabiner and Steel Swivel Snap Hook
- Mfr # MTS-OGC1-02/50FT
- Zoro # G124212294
product price:Â
$
774.99
/ea
Free Shipping & Returns
Key Features
Length
50 ft
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTS-OGC1-02/50FT
- Zoro #
- G124212294
- UPC #
- -
- Country of Origin
- Mexico
- Color
- Silver
Dimensions
- Length
- 50 ft
Description
Improved UV-resistant design, with scratch-resistant labeling and enhanced graphics for inspection, High-impact resistant nylon housing, Supports up to 420 lbs., meeting OSHA and ANSI standards
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.