Zoro Homepage
This item is Discontinued.
Miller Shock-Absorbing Lanyard, 6 ft., Gold T6122/6FTAF

Shock-Absorbing Lanyard, 6 ft., Gold (Discontinued)

  • Mfr # T6122/6FTAF
  • Zoro # G0912502
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6122/6FTAF
Zoro #
G0912502
UPC #
-
Country of Origin
Mexico

Dimensions

Length
6 ft.
Strap Width
1"
Extended Fall Length
9 ft. 6"
Maximum Working Length
6 ft

Details

Item
Shock-Absorbing Lanyard
Weight Capacity
310 lb
Color
Gold
Standards
ANSI, OSHA, CSA
Number of Legs
2
Locking Harness Connection Hook Type
Snap
Locking Anchorage Connection Hook Type
Rebar
Visual Load Indicator
Yes
For Use With
Full Body Harness
Harness Hook Gate Opening
3/4"
Anchorage Hook Type
Rebar Hook
Includes
Back-up Safety Strap
Max. Working Load
310 lb.
Hardware Material
Steel
Anchorage Hook Gate Opening
2-1/2"
Tensile Strength
5000 lb.
Number of Rescue Rings
0

Description

Shock-Absorbing Lanyard, Color Gold, Visual Load Indicator Yes, Hardware Material Steel, Number of Legs 2, Weight Capacity 310 lb, Maximum Working Length 6 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.