Zoro Homepage

Shock Pack, 72 in Length, Snap Hook, 2 Leg(s)

  • Mfr # T6122-Z7/6FTAF

  • Zoro # G008621273


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Length
72 in
Color
Orange
Harness End Connection
Snap Hook
Number of Legs
2
Anchorage End Connection
Locking Snap Hook | Small Locking Rebar Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6122-Z7/6FTAF
Zoro #
G008621273
UPC #
612230025960
Country of Origin
Mexico

Dimensions

Length
72 in

Details

Item
Shock Pack
Color
Orange
Harness End Connection
Snap Hook
Number of Legs
2
Anchorage End Connection
Locking Snap Hook | Small Locking Rebar Hook

Description

This pack type shock-absorbing lanyards include the shock-absorber pack as an integral part of a standard lanyard. In the event of a fall, the pack smoothly expands to reduce fall forces while a back-up safety strap deploys for added fall protection. 6-Feet double-legged shock-absorbing lanyard with 2-1/4-Inch locking rebar snap hook on each leg.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.