Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shuttle, Silver/Orange, 7 In. L

  • Mfr # 1005709

  • Zoro # G4333813


product price: $887.99
/ea
Free Shipping & Returns

Key Features

Series
SkyGrip
Weight Capacity
310 lb
Includes
Shuttle
Standards
ANSI A10.32-2004, OSHA
For Use With
Harness, Lanyard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005709
Zoro #
G4333813
UPC #
612230163631
Country of Origin
France

Dimensions

Length
7 in
Width
6"
For Min. Flange Width
4 in
Lifeline Diameter
0.38 in
For Max. Flange Width
2 1/4 in
For Minimum Flange Width
4 in
For Maximum Flange Width
2 1/4 in

Details

Item
Shuttle
Series
SkyGrip
Weight Capacity
310 lb
Includes
Shuttle
Standards
ANSI A10.32-2004, OSHA
For Use With
Harness, Lanyard
Line Material
Stainless Steel
Tensile Strength
5,000
Hardware Material
Steel
Color
Silver/Orange
Attaches To
Anchor Lifeline
Cable Sleeve Type
Manual, Trailing
Lifeline Material
Steel
Retractable
No
Max. Add-On Units
1
Includes Mounting Hardware
Yes
Workers per System
4
Includes Tie-Off Adapters
No
Maximum Add-On Units
1
Compatible Attachment Points
Anchor Lifeline

Description

Shuttle, Lifeline Installation Temporary, Horizontal Lifeline Component Horizontal Lifeline System, Standards ANSI A10.32-2004, OSHA, For Minimum Flange Width 4 in, Tensile Strength 5,000, Weight Capacity 310 lb, Workers per System 4, Compatible Attachment Points Anchor Lifeline, Lifeline Length 120 ft, Lifeline Material Steel, Mounting Type Tie-Off, Hardware Material Steel, Mounting Location Beam, For Use With Harness, Lanyard, Includes Shuttle, For Maximum Flange Width 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.