Single Leg Stretch Tubular Shock-Absorbing Lanyard w/Locking Snap Hook and Locking Rebar Hooks
- Mfr # T5122SS-Z7/6FTAF
- Zoro # G324206437
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Length
6 ft
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T5122SS-Z7/6FTAF
- Zoro #
- G324206437
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 6 ft
Details
- Color
- Orange
Description
Twin-leg design for 100% tie-off, Stretchable: 6 ft to 4 ft design, Shock-absorbing woven inner core, Locking snap hooks + 21/2" rebar hooks, Hi-Viz orange webbing, OSHA 1926.502 & ANSI Z359.13 compliant, Supports up to 310 lbs. Single Leg Stretch Tubular Shock-Absorbing Lanyard w/Locking Snap Hook and Locking Rebar Hooks
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.