Shop MILLER
See all product information
Create Account
Single Leg Web Lanyard with SofStop Energy Absorber and Locking Snap Hooks
- Mfr # 910WLS-Z7/6FTYL
- Zoro # G824212198
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Length
6 ft
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 910WLS-Z7/6FTYL
- Zoro #
- G824212198
- UPC #
- -
- Country of Origin
- Mexico
- Color
- Yellow
Dimensions
- Length
- 6 ft
Description
SofStop shock-absorber reduces fall forces, Durable polyester web design, Visual load indicator, Meets ANSI Z359 and OSHA 1910/1926, Supports up to 310 lbs
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.