Single Leg Web Lanyard with SofStop Energy Absorber and Locking Snap Hooks
- Mfr # 913SS-Z7/6FTGN
- Zoro # G724206389
product price:Â
$
231.99
/ea
Free Shipping & Returns
Key Features
Length
6 ft
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 913SS-Z7/6FTGN
- Zoro #
- G724206389
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6 ft
Details
- Color
- Green
Description
Stretchable design contracts from 6 ft to 4 ft, reducing tripping, snagging, and dragging hazards, SofStop specially woven inner core smoothly expands to limit fall arrest forces, Made of polyester webbing with steel hardware for long-lasting use, Bright green color for high-visibility and easy identification, Meets OSHA 1926.502, ANSI Z359.13 standards, Supports up to 310 lbs, suitable for various industrial applications
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.