Shop MILLER
See all product information
Create Account
Single Web Personal Fall Limiter with Steel Carabiner and Steel Locking Rebar Hook
- Mfr # MTL-OHW1-02/6FT
- Zoro # G324205201
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
6 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTL-OHW1-02/6FT
- Zoro #
- G324205201
- UPC #
- -
- Country of Origin
- Mexico
- Color
- Black
Dimensions
- Length
- 6 ft
Description
Quick-activating stainless steel braking mechanism for immediate response, Visual load indicator alerts when the unit needs removal from service, Compact design offers greater freedom compared to shock-absorbing lanyards, Versatile option that can connect to harness D-ring or anchor point, High-impact resistant nylon housing and abrasion-resistant webbing, Meets OSHA, ANSI Z359.14-2021 Class 1, and CSA standards, Supports up to 420 lbs. per OSHA standards, Ideal for industries such as construction, manufacturing, telecom, and wind energy, ensuring safety during work at heights
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.