Zoro Homepage

SkyGrip 300FT System, 300 ft. Length, 310 lb Weight Capacity

  • Mfr # X00300

  • Zoro # G1405848


product price: $4,560.99
/ea
Free Shipping & Returns

Key Features

Length
300 ft.
Weight Capacity
310 lb
Standards
ANSI, CSA, OSHA
Series
SkyGrip
Hardware Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X00300
Zoro #
G1405848
UPC #
-
Country of Origin
United States

Dimensions

Length
300 ft.
Lifeline Diameter
0.38 in

Details

Item
300FT System
Weight Capacity
310 lb
Standards
ANSI, CSA, OSHA
Series
SkyGrip
Hardware Material
Stainless Steel
Includes
(2) 416 Stainless Steel D-Bolt Anchors, Cable Clamps, Energy Absorber, Stainless Steel Anchor Shackles, Tension Indicator, Thimble, Turnbuckle
Tensile Strength
5,000
Add-On Style
Single Span
Lifeline Installation
Temporary
Includes Mounting Hardware
Yes
Workers per System
2
Retractable
No
Horizontal Lifeline Component
Horizontal Lifeline System
Lifeline Material
Stainless Steel

Description

300FT System, Lifeline Installation Temporary, Horizontal Lifeline Component Horizontal Lifeline System, Standards ANSI, CSA, OSHA, Tensile Strength 5,000, Weight Capacity 310 lb, Workers per System 2, Lifeline Length 60 ft, Lifeline Material Stainless Steel, Mounting Type Bolt-On, Hardware Material Stainless Steel, Mounting Location Anchorage Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.