Zoro Homepage

SkyGrip Horizontal Lifeline, 120 ft Length, 310 lb. Weight Capacity

  • Mfr # X00120

  • Zoro # G8536604


product price: $2,692.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb.
Color
Silver
Standards
OSHA, ANSI A10.32-2004
Series
SkyGrip
Includes
5/16" Stainless Steel Cable, Shock Absorber, (2) D Bolt Stainless Steel Anchorage Connectors, Fast Attach Fitting, Anchor Shackle, Thimble, Cable Clips, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X00120
Zoro #
G8536604
UPC #
612230168285
Country of Origin
United States

Dimensions

Length
120 ft
Cable Dia.
5/16"
For Max. Flange Width
36 in
For Min. Flange Width
4 in
For Max. Flange Thickness
2 1/4 in
Lifeline Diameter
0.38 in
For Maximum Flange Width
36 in
For Maximum Flange Thickness
2 1/4 in
For Minimum Flange Width
4 in

Details

Item
Horizontal Lifeline
Weight Capacity
310 lb.
Color
Silver
Standards
OSHA, ANSI A10.32-2004
Series
SkyGrip
Includes
5/16" Stainless Steel Cable, Shock Absorber, (2) D Bolt Stainless Steel Anchorage Connectors, Fast Attach Fitting, Anchor Shackle, Thimble, Cable Clips, Hardware
Installation
Permanent
For Use With
Full Body Harness and Shock Absorbing Lanyard
Hardware Material
Steel
Visual Load Indicator
Yes
Tensile Strength
5,000
Attaches To
Anchorage
Workers per System
2
Add-On Style
Single Span
Retractable
No
Includes Mounting Hardware
Yes
Includes Tie-Off Adapters
No
Lifeline Installation
Temporary
Max. Add-On Units
1
Horizontal Lifeline Component
Horizontal Lifeline System
Cable Sleeve Type
Manual, Trailing
Lifeline Material
Steel
Maximum Add-On Units
1
Compatible Attachment Points
Anchorage

Description

Horizontal Lifeline, Lifeline Installation Temporary, Horizontal Lifeline Component Horizontal Lifeline System, Standards ANSI, CSA, OSHA, For Minimum Flange Width 4 in, Tensile Strength 5,000, Weight Capacity 310 lb, Workers per System 2, Compatible Attachment Points Anchorage, Lifeline Length 120 ft, Lifeline Material Steel, Mounting Type Tie-Off, Hardware Material Steel, Mounting Location Beam, For Use With I-Beam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.