Zoro Homepage

SkyGrip Horizontal Lifeline, 150 ft Length, 310 lb. Weight Capacity

  • Mfr # X00150

  • Zoro # G6014346


product price: $3,741.99
/ea
Free Shipping & Returns

Key Features

Length
150 ft
Weight Capacity
310 lb.
Color
Silver
Standards
OSHA, ANSI A10.32-2004
Series
SkyGrip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X00150
Zoro #
G6014346
UPC #
612230168292
Country of Origin
United States

Dimensions

Length
150 ft
Cable Dia.
5/16"
For Max. Flange Width
2 1/4 in
Lifeline Diameter
0.38 in
For Min. Flange Width
4 in
For Minimum Flange Width
4 in
For Maximum Flange Width
2 1/4 in

Details

Item
Horizontal Lifeline
Weight Capacity
310 lb.
Color
Silver
Standards
OSHA, ANSI A10.32-2004
Series
SkyGrip
For Use With
Full Body Harness and Shock Absorbing Lanyard
Installation
Permanent
Includes
5/16" Stainless Steel Cable, Shock Absorber, (2) D Bolt Stainless Steel Anchorage Connectors, Fast Attach Fitting, Anchor Shackle, Thimble, Cable Clips, Hardware
Visual Load Indicator
Yes
Tensile Strength
5,000
Hardware Material
Steel
Attaches To
Anchorage
Workers per System
6
Add-On Style
Single Span
Cable Sleeve Type
Manual, Trailing
Retractable
No
Includes Mounting Hardware
Yes
Horizontal Lifeline Component
Horizontal Lifeline
Lifeline Material
Steel
Max. Add-On Units
2
Lifeline Installation
Temporary
Includes Tie-Off Adapters
No
Compatible Attachment Points
Anchorage
Maximum Add-On Units
2

Description

Horizontal Lifeline, Lifeline Installation Temporary, Horizontal Lifeline Component Horizontal Lifeline, Standards ANSI, CSA, OSHA, For Minimum Flange Width 4 in, Tensile Strength 5,000, Weight Capacity 310 lb, Workers per System 6, Compatible Attachment Points Anchorage, Lifeline Length 180 ft, Lifeline Material Steel, Mounting Type Tie-Off, Hardware Material Steel, Mounting Location Beam, For Use With I-Beam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products