Zoro Homepage

SkyGrip Horizontal Lifeline Kit, 300 ft. Length, 310 lb Weight Capacity

  • Mfr # SGXK

  • Zoro # G3470634


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb
Material
Stainless Steel
Standards
ANSI, CSA, OSHA
Series
SkyGrip
Tensile Strength
5000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGXK
Zoro #
G3470634
UPC #
612230157456
Country of Origin
United States

Dimensions

Length
300 ft.
Lifeline Diameter
0.38 in
Fits Stud Dia.
4 1/2 in to 11 in
For Max. Inside Loop Width
13 in
For Maximum Inside Loop Width
13 in
Fits Stud Diameter (Minimum)
4 1/2 in
Fits Stud Diameter (Maximum)
11 in

Details

Item
Horizontal Lifeline Kit
Weight Capacity
310 lb
Material
Stainless Steel
Standards
ANSI, CSA, OSHA
Series
SkyGrip
Tensile Strength
5000 lb.
Includes
Energy Absorber, Line Tension Indicator, (2) Shackles, Hardware
Installation
Temporary
Attaches To
Sky Grip Temporary Horizontal Lifeline Systems
For Use With
I-Beam
Hardware Material
Steel
Workers per System
5
Horizontal Lifeline Component
Horizontal Lifeline System
Includes Mounting Hardware
Yes
Add-On Style
Single Span
Includes Tie-Off Adapters
No
Lifeline Material
Steel
Max. Add-On Units
4
Cable Sleeve Type
Manual, Trailing
Retractable
No
Lifeline Installation
Temporary
Required Accessories
Expansion Anchor Bolt, Precast Insert
Maximum Add-On Units
4
Compatible Attachment Points
SkyGrip Permanent HLL System

Description

Horizontal Lifeline Kit, Lifeline Installation Temporary, Horizontal Lifeline Component Horizontal Lifeline System, Standards ANSI, CSA, OSHA, Tensile Strength 5,000 lb, For Maximum Inside Loop Width 13 in, Weight Capacity 310 lb, Workers per System 5, Compatible Attachment Points SkyGrip Permanent HLL System, Lifeline Length 300 ft, Lifeline Material Steel, Mounting Type Tie-Off, Hardware Material Steel, Mounting Location Rebar, For Use With I-Beam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.