Zoro Homepage

Skyorb Anchor System

  • Mfr # SORBSYS

  • Zoro # G0708149


product price: $17,337.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Series
SkyORB
Weight Capacity
310 lb
Standards
OSHA 1926.502M
Material
Steel
Offset
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SORBSYS
Zoro #
G0708149
UPC #
612230206697
Country of Origin
United States

Dimensions

Overall Height
240 in
Anchorage Height
20 ft

Details

Item
Overhead Boom Anchor
Series
SkyORB
Weight Capacity
310 lb
Standards
OSHA 1926.502M
Material
Steel
Offset
60 in
Finish
Powder Coated
For Use With
Mfr. No. SORBCABLEKIT
Color
Yellow
Tensile Strength
1,800 lb
Installation
Reusable
Adjustment Style
Rotating
Anchor Material
Steel
Attachment Point
U-Bolt
Workers per System
1
OSHA Standards Met
OSHA 1926.502

Description

Overhead Boom Anchor, Anchorage Height 20 ft, Tensile Strength 1,800 lb, Weight Capacity 310 lb, Workers per System 1, OSHA Standards Met OSHA 1926.502, Attachment Point U-Bolt, Adjustment Style Rotating, Anchor Installation Reusable, Anchor Material Steel, Mounting Type Freestanding, Series SkyORB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.