Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Cap, SS

  • Mfr # DH-10SS/

  • Zoro # G902582793


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Anchor Material
Stainless Steel
Series
DuraHoist
Standards
ANSI, CSA, OSHA
Anchor Installation
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH-10SS/
Zoro #
G902582793
UPC #
612230121952
Country of Origin
United States

Dimensions

For Hole Dia.
4 in

Details

Item
Screw Cap
Material
Stainless Steel
Anchor Material
Stainless Steel
Series
DuraHoist
Standards
ANSI, CSA, OSHA
Anchor Installation
Permanent
Brand and Series
Miller Durahoist
For Use With
Sleeve Mounts
Accessory Type
Sleeve Cap
Confined Space Component
Sleeve Cap
Includes Tie-Off Anchor Point
Yes

Description

Sleeve Cap, Accessory Type Sleeve Cap, Includes Tie-Off Anchor Point Yes, Length Not Applicable, For Use With Sleeve Mounts, Confined Space Component Sleeve Cap, Material Stainless Steel, Width Not Applicable, Height Not Applicable, Rescue Lanyard Type Not Applicable, Series DuraHoist

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.