Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Lifel"e Kit

  • Mfr # SG416-FS/120FT

  • Zoro # G602203608


product price: $4,971.99
/ea
Free Shipping & Returns

Key Features

Hardware Material
Stainless Steel
Standards
ANSI, CSA, OSHA
Tensile Strength
0.3125
Includes
(2) 416 Stainless Steel D-Bolt Anchors, D-Bolt Hardware
Weight Capacity
310 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SG416-FS/120FT
Zoro #
G602203608
UPC #
612230188672
Country of Origin
United States

Dimensions

Lifeline Length
120 ft

Details

Item
Horizontal Lifeline Kit
Hardware Material
Stainless Steel
Standards
ANSI, CSA, OSHA
Tensile Strength
0.3125
Includes
(2) 416 Stainless Steel D-Bolt Anchors, D-Bolt Hardware
Weight Capacity
310 lb
Line Material
Steel
Brand and Series
Miller SkyGrip(TM)
Includes Extension Post
No
Workers per System
6
Includes Mounting Hardware
Yes
Lifeline Material
Steel
For Use With
(2) 416 Stainless Steel D-Bolt Anchors, 120 ft Stainless Steel Horizontal Lifeline Kit (SGLLK-FS/120FT)
Horizontal Lifeline Component
Horizontal Lifeline
Add-On Style
Single Span
Lifeline Attachment Points
D-Bolt
Series
SkyGrip
Lifeline Installation
Reusable

Description

Horizontal Lifeline Kit, Lifeline Installation Reusable, Horizontal Lifeline Component Horizontal Lifeline, Standards ANSI, CSA, OSHA, Tensile Strength 0.3125, Weight Capacity 310 lb, Workers per System 6, Lifeline Length 120 ft, Lifeline Material Steel, Mounting Type Bolt-On, Hardware Material Stainless Steel, Mounting Location Anchorage Point, For Use With (2) 416 Stainless Steel D-Bolt Anchors, 120 ft Stainless Steel Horizontal Lifeline Kit (SGLLK-FS/120FT)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.