Stanchion Extension Bar – Steel, 4–18 in Flange, SkyGrip HLL Compatible
Mfr # SGSEXT18
Zoro # G102203641
product price: $254.99
/ea
Free Shipping & Returns
Key Features
Includes
Standard Extension Bar with Adjuster
Includes Mounting Hardware
Yes
Brand and Series
Honeywell Miller
Attaches To
Steel
Hardware Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SGSEXT18
Zoro #
G102203641
UPC #
612230157845
Country of Origin
United States
Dimensions
For Flange Width Range
4 in to 18 in
Details
Item
Stanchion extension bar
Includes
Standard Extension Bar with Adjuster
Includes Mounting Hardware
Yes
Brand and Series
Honeywell Miller
Attaches To
Steel
Hardware Material
Steel
Retractable
No
Includes Tie-Off Adapters
No
Lifeline Installation
Reusable
Compatible Attachment Points
Steel
Description
The Honeywell Miller Stanchion Extension Bar is a steel hardware accessory compatible with Miller SkyGripTM HLL Cable Systems. This extension bar attaches to steel structures and includes above-the-beam adjustment feature; may be installed or removed by a single person depending on site conditions and user qualifications. The product includes a standard extension bar with adjuster and mounting hardware, suitable for use in reusable lifeline installations.
Key features:
- Attaches to: Steel
- Compatible attachment points: Steel
- For flange width range: 4 in to 18 in
- Hardware material: Steel
- Includes standard extension bar with adjuster and mounting hardware
- Lifeline installation: Reusable
- Retractable: No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.