Stanchion Post – Steel, For Concrete/Steel, SkyGrip Lifeline System
Mfr # SGP-H5
Zoro # G102203597
product price: $303.99
/ea
Free Shipping & Returns
Key Features
For Use With
Skygrip Temporary Lifeline Systems
Includes
Staunchion Post
Retractable
No
Attaches To
Concrete and Steel
Brand and Series
Honeywell Miller
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SGP-H5
Zoro #
G102203597
UPC #
612230157791
Country of Origin
United States
Details
Item
Stanchion Post
For Use With
Skygrip Temporary Lifeline Systems
Includes
Staunchion Post
Retractable
No
Attaches To
Concrete and Steel
Brand and Series
Honeywell Miller
Includes Tie-Off Adapters
No
Lifeline Installation
Reusable
Hardware Material
Steel
Includes Mounting Hardware
Yes
Compatible Attachment Points
Concrete, Steel
Description
The Honeywell Miller Stanchion Post is intended for use with specified Miller brand anchorage connectors as part of a temporary horizontal lifeline system. This stanchion post attaches to both concrete and steel surfaces, compatible with Skygrip Temporary Lifeline Systems. It includes a reusable installation process and comes equipped with mounting hardware.
Key Features:
- Attaches To: Concrete and steel surfaces
- Brand and Series: Honeywell Miller
- Compatible Attachment Points: Concrete, steel
- For Use With: Skygrip Temporary Lifeline Systems
- Hardware Material: Steel construction
- Includes: Stanchion post and mounting hardware (tie-off adapters not included)
- Lifeline Installation: Includes a reusable installation process
- Retractable: No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.