Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Switch, 600V AC, 77A, 2 Poles

  • Mfr # 006966

  • Zoro # G609903785


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Voltage
600V AC
Amps
77A
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
006966
Zoro #
G609903785
UPC #
-
Country of Origin
Unknown

Details

Item
Switch
Voltage
600V AC
Amps
77A
Number of Poles
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.