Zoro Homepage

Three Piece Base - 48 In Offset

  • Mfr # DH-24

  • Zoro # G2100271


product price: $5,306.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Color
Yellow
Material
Aluminum
Height
11 in
Length
96 in
Confined Space Item
Davit System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH-24
Zoro #
G2100271
UPC #
612230170479
Country of Origin
United States

Dimensions

Height
11 in
Length
96 in
Width
72 in
Base Width
6 ft
Min. Base Width
60 in
Max. Base Width
96 in
Minimum Base Width
5 ft
Maximum Base Width
8 ft

Details

Item
Three-Piece Portable Base
Color
Yellow
Material
Aluminum
Confined Space Item
Davit System
For Use With
Mfr. No. DH-21/DH-23, Mfr. No. DH-3, DH-21/DH-23
Weight Capacity
450 lb
Standards
ANSI, CSA, OSHA
Sleeve Material
Aluminum
Finish
Powder Coated
Features
Built-in Level Indicator
Max. Working Load
450 lb
Tensile Strength
5000
Base Mount Style
Freestanding
Confined Space Component
Base
Series
DuraHoist
Base Features
Adjustable
For Use On
Freestanding
Base Installation
Portable
Compatible Component
One-Piece Arm
Base Material
Aluminum
Includes
Built-in Level Indicator

Description

Three-Piece Portable Base, Features Built-in Level Indicator, Length 96 in, Color Yellow, Height 11 in, Mounting Location Floor, For Use With Mfr. No. DH-21/DH-23, Mfr. No. DH-3, DH-21/DH-23, Compatible Component One-Piece Arm, Finish Powder Coated, Confined Space Component Base, Weight Capacity 450 lb, Mounting Type Freestanding, Maximum Base Width 8 ft, Minimum Base Width 5 ft, Base Width 6 ft, Base Features Adjustable, Base Installation Portable, Base Material Aluminum, Series DuraHoist

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.