Zoro Homepage

Three Piece Portable Base

  • Mfr # DH-4/

  • Zoro # G1648902


product price: $3,586.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Aluminum
Height
10 in
Length
50 in
Confined Space Item
Davit System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH-4/
Zoro #
G1648902
UPC #
612230121846
Country of Origin
United States

Dimensions

Height
10 in
Length
50 in
Width
38 to 64 in
Base Width
25 1/2 in
Min. Base Width
38 in
Max. Base Width
64 in
Maximum Base Width
5 3/8 ft
Minimum Base Width
3 1/8 ft

Details

Item
Three-Piece Portable Base
Color
Yellow
Material
Aluminum
Confined Space Item
Davit System
For Use With
Mfr. No. DH-21, Mfr. No. DH-3
Weight Capacity
450 lb
Standards
ANSI, CSA, OSHA
Sleeve Material
Aluminum
Features
Built-in Level Indicator
Max. Working Load
450 lb
Finish
Powder Coated
Tensile Strength
5000 lbs.
Confined Space Component
Base
Compatible Component
One-Piece Arm
Base Material
Aluminum
Base Mount Style
Freestanding
For Use On
Freestanding
Series
DuraHoist
Base Installation
Portable
Base Features
Adjustable
Includes
Built-in Level Indicator

Description

Three-Piece Portable Base, Features Built-in Level Indicator, Length 50 in, Color Yellow, Height 10 in, Mounting Location Floor, For Use With Mfr. No. DH-21, Mfr. No. DH-3, Compatible Component One-Piece Arm, Finish Powder Coated, Confined Space Component Base, Weight Capacity 450 lb, Mounting Type Freestanding, Maximum Base Width 5 3/8 ft, Minimum Base Width 3 1/8 ft, Base Width 25 1/2 in, Base Features Adjustable, Base Installation Portable, Base Material Aluminum, Series DuraHoist

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.