Shop MILLER
See all product information
Create Account
Tie-Back Single Leg Web Lanyard w/SofStop Energy Absorber, Miller 5K Snap Hook and Locking Snap Hook
- Mfr # 913B/6FTGN
- Zoro # G124207184
product price:
$
309.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Length
6 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 913B/6FTGN
- Zoro #
- G124207184
- UPC #
- 612230302832
- Country of Origin
- United States
Dimensions
- Length
- 6 ft
Details
- Color
- Green
Description
SofStop shock absorber, Heavy-duty webbing, 5× abrasion resistance, Miller 5K tie-back-rated snap hook, Locking snap hook for harness attachment, Meets ANSI Z359 & OSHA standards. Tie-Back Single Leg Web Lanyard w/SofStop Energy Absorber,Miller 5K Snap Hook and Locking Snap Hook
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.