Titan Full Body Harness, Universal, 400 lb., None Chest/ Tongue Leg Straps

  • Mfr # TFPK-2/U/6FTAK

  • Zoro # G4330855


product price:  $169.99
/ea
Sold in multiples of 6 for $1,019.94
Free Shipping & Returns

Key Features

Harness Sizing
Universal
Kit Components
Storage Bucket, Harness (T4500/UAK), 6 ft Shock-Absorbing Lanyard
Color
Black
Standards
ANSI A10.14, Z359.1, ASTM 50 hr., CSA Z259.2.2 Type 1, OSHA 1926.502, 1910.66
Includes
6 ft. Shock Absorbing Lanyard, Back Strap and Pull Free Lanyard Rings, Waterproof Storage Bucket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TFPK-2/U/6FTAK
Zoro #
G4330855
UPC #
612230125080
Country of Origin
United States

Dimensions

Harness Size
Universal

Details

Item
Full Body Harness
Harness Sizing
Universal
Kit Components
Storage Bucket, Harness (T4500/UAK), 6 ft Shock-Absorbing Lanyard
Color
Black
Standards
ANSI A10.14, Z359.1, ASTM 50 hr., CSA Z259.2.2 Type 1, OSHA 1926.502, 1910.66
Includes
6 ft. Shock Absorbing Lanyard, Back Strap and Pull Free Lanyard Rings, Waterproof Storage Bucket
Weight Capacity
400 lb.
Leg Strap Buckles
Tongue
Side D-Rings
No
Shoulder Strap Buckles
None
Subpelvic Strap
No
Chest Strap Buckles
None
Back D-Ring
Yes
Harness Application
Confined Space
Front D-Ring
No
Harness D-Ring Material
Steel
Series
Titan
Harness
General Industry with Tongue Buckle Legs
Anchorage Type
No Anchor
Kit Application
General Industry
Connecting Device
6 ft Shock Absorbing Lanyard
Brand and Series
Honeywell Miller Titan
Harness Style
Vest
Includes Padding
No
With Belt
No
D-Ring Locations
Back
OSHA Standards Met
OSHA
Other Standards
CSA
ANSI Standards Met
ANSI

Description

Fall Protection Kit, Anchor Base Attachment Style Not Applicable, Kit Components Storage Bucket, Harness (T4500/UAK), 6 ft Shock-Absorbing Lanyard, Harness Sizing Universal, Weight Capacity 310 lb, Connecting Device 6 ft Shock Absorbing Lanyard, Harness General Industry with Tongue Buckle Legs, Anchorage Type No Anchor, ANSI Standards Met ANSI, OSHA Standards Met OSHA, Other Standards CSA, Kit Type Without Anchor, Series Titan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.