Titan II Full Body Harness, S/M, 400 lb., Mating Chest/ Tongue Leg Straps, Back, Hips D-Ring

  • Mfr # T4577/S/MAK

  • Zoro # G4883168


product price:  $180.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
S/M
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Hips
Harness Application
Construction, General Industry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4577/S/MAK
Zoro #
G4883168
UPC #
612230078416
Country of Origin
Mexico

Dimensions

Color and Size
Orange - S/M

Details

Item
Full Body Harness
Harness Sizing
S/M
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Hips
Harness Application
Construction, General Industry
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Standards
ANSI, CSA, OSHA
Webbing Material
Polyester
Series
Titan II
Includes Padding
No
Harness D-Ring Material
Steel
Harness Buckle Material
Steel
Adjustable
Yes
Stretchable
No
Shoulder Strap Buckles
Friction / Pass-Through
Back D-Ring
Yes
Tensile Strength
5000 lb.
Side D-Rings
Yes
Front D-Ring
No
Includes
Shoulder Lumbar Pad, Side D-Ring, Waist Belt, Belt Loop
Hardware Material
Steel
Subpelvic Strap
Yes
Features
Back Strap, Hi-Viz Color Webbing, Oversized ID Tags, Slip Resistant Back D-Ring Pad, Vertical Adjustability
Harness Color
Orange
RFID Equipped
No
With Belt
Yes
Padding Location
Back, Shoulder
Webbing Coating
Uncoated
Torso Adjustment
Mating
OSHA Standards Met
OSHA 1926.502
Safety Features
Belt
Industry
Construction, Manufacturing, Oil and Gas
ANSI Standards Met
ANSI A10.32, ANSI Z359.11-14
Other Standards
CSA Z259.10

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Mating, Harness Color Orange, Harness D-Ring Material Steel, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, Manufacturing, Oil and Gas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.