Zoro Homepage

Titan, Non-Stretch Full-Body Harness, Orange/Black

  • Mfr # T4507/UAK

  • Zoro # G408610754


product price: $125.99
/ea
Free Shipping & Returns

Key Features

D Ring Material
Polyester Web
Harness Size
Universal
Color
Orange
D-Ring Locations
Back | Side | Front
Includes Padding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4507/UAK
Zoro #
G408610754
UPC #
612230028237
Country of Origin
United States

Dimensions

Harness Size
Universal

Details

Item
Vest
D Ring Material
Polyester Web
Color
Orange
D-Ring Locations
Back | Side | Front
Includes Padding
Yes
Chest Strap Buckles
Mating Buckle
Standards
ANSI Z359.11
Leg Strap Buckles
Mating Buckle
Webbing Material
Polyester

Description

Lightweight, durable polyester webbing for all day comfort and dependability. Fully adjustable designs. Sliding back D-ring. Sub-pelvic strap. Trilingual labeling and instructions. Mating buckle shoulder straps. Tongue buckle leg straps. Mating buckle chest strap.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.