Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Titan Non-Stretch Harness, Tongue Buckle Legs, Orange

  • Mfr # T4500/UAK

  • Zoro # G108621135


product price: $87.05
/ea
Free Shipping & Returns

Key Features

Color
Orange
Harness Size
L/XL
D Ring Material
Polyester Web
Leg Strap Buckles
Mating
Includes Padding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4500/UAK
Zoro #
G108621135
UPC #
612230028169
Country of Origin
Mexico

Dimensions

Harness Size
L/XL

Details

Item
Vest
Color
Orange
D Ring Material
Polyester Web
Leg Strap Buckles
Mating
Includes Padding
Yes
Webbing Material
Polyester
D-Ring Locations
Back, Side, Front
Chest Strap Buckles
Mating

Description

Non-stretch harness with sliding back D-ring, tongue buckle legs, chest and shoulder straps. Also includes sub-pelvic strap. Available in universal size and permanently attached to lanyard. It is lightweight, durable webbing for all day comfort and dependability. Self-contained label pack encapsulates labels minimizing damage and loss. Integrated and oversized pull-free lanyard rings. Bright webbing colors are easily visible enhancing compliance and inspection. Rated to 400-Pound maximum working capacity. Meets all applicable OSHA, ANSI and CSA standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products