Tool Lanyard, Black, Nylon, 5 Lb.
Mfr # 9077/1
Zoro # G1447293
product price: $40.49
/eaKey Features
Color
Black
Max. Working Load
5 lb
Includes
Carabiner
Line Material
Nylon
Hardware Material
Plated Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9077/1
Zoro #
G1447293
UPC #
-
Country of Origin
Mexico
Details
Item
Tool Lanyard
Color
Black
Max. Working Load
5 lb
Includes
Carabiner
Line Material
Nylon
Hardware Material
Plated Steel
Material
Nylon
Description
When you need to get your tools up and out of the way, this HONEYWELL MILLER 9077X Tool Lanyard is the perfect solution. It keeps your tools close at hand while also preventing them from falling off the edge of a workstation or platform. The lanyard's nylon line has a max working load of 5 lb. It comes with plated steel hardware for durability and long lasting use. The nylon material is strong enough to hold onto your tools without getting damaged or frayed over time. This black tool lanyard is easy to attach using its hook/loop fastener system, which ensures that it stays securely in place once attached. When you want to keep your tools safe and secure, the HONEYWELL MILLER 9077X Tool Lanyard is an excellent choice for any application where extra safety measures are needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.