Shop HONEYWELL MILLER
See all product information
Create Account
TurboLite+ Personal Fall Limiter, 11 ft Length, Carabiner, Stainless Steel, 2 Leg(s)
- Mfr # MTL-OHW2-28/11FT
- Zoro # G109769164
product price:Â
$
487.99
/ea
Free Shipping & Returns
Key Features
Length
11 ft
Weight Capacity
420 lb
Harness End Connection
Carabiner
Harness End Connection Material
Stainless Steel
Number of Legs
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MTL-OHW2-28/11FT
- Zoro #
- G109769164
- UPC #
- 612230302429
- Country of Origin
- Mexico
Dimensions
- Length
- 11 ft
- Lifeline Width
- 1 in
- Lifeline Length
- 11 ft
- Rebar Hook Gate Opening Size
- 2 13/16 in
Description
Personal Fall Limiter, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Rebar Hook, Harness End Connection Carabiner, Harness End Connection Material Stainless Steel, Lifeline Length 11 ft, Lifeline Material Polyester, Synthetic Fiber, Number of Legs 2, RFID Equipped Yes, Weight Capacity 420 lb, Series TurboLite+
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.