Zoro Homepage

Twin Turbo Fall Limiter, Silver

  • Mfr # MFLC-1/

  • Zoro # G5398626


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Standards
ANSI A10.32, CSA, OSHA
Number of Legs
0
Material
Aluminum
Color
Silver
Tensile Strength
3,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFLC-1/
Zoro #
G5398626
UPC #
612230209735
Country of Origin
United States

Details

Item
Carabiner
Standards
ANSI A10.32, CSA, OSHA
Number of Legs
0
Material
Aluminum
Color
Silver
Tensile Strength
3,600 lb

Description

Carabiner, Number of Legs 0, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.