Twist-Lock Carabiner, Carbon Steel, Gold, 4 5/8 in L

  • Mfr # 17D-1/

  • Zoro # G0550006


product price: $64.99
/ea

Key Features

Material
Carbon Steel, Zinc Plated
Color
Gold
Length
4 5/8 in
Lock Type
Twist-Lock
Gate Opening
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17D-1/
Zoro #
G0550006
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 5/8 in
Width
1 in
Inside Length
4 5/8 in
Inside Width
4 1/2 in
Overall Width
1 in
Overall Length
4 5/8 in

Details

Item
Carabiner
Material
Carbon Steel, Zinc Plated
Color
Gold
Lock Type
Twist-Lock
Gate Opening
1"
Tensile Strength
5000 lb.
Standards
OSHA 1926.502, ANSI Z359-2007 and CSA Z259.12
Carabiner Shape
Offset-D
Weight Capacity
400 lb
Captive Eye or Pin
No
Includes Retaining Pin
No
Brand and Series
Honeywell Miller
ANSI Standards Met
ANSI Z359-2007
Other Standards
CSA Z259.12
OSHA Standards Met
OSHA 1926.502

Description

Carabiner, Captive Eye or Pin No, Color Gold, Lock Type Double-Action Twist Lock, Gate Opening 1 in, Material Steel, ANSI Standards Met ANSI Z359-2007, ASTM Standards Met Not Applicable, OSHA Standards Met OSHA 1926.502, Other Standards CSA Z259.12, Carabiner Shape Offset-D, Includes Retaining Pin No, Weight Capacity 400 lb, Overall Width 1 in, Inside Length 4 5/8 in, Inside Width 4 1/2 in, Overall Length 4 5/8 in, Tensile Strength 5,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.