Zoro Homepage
This item is Discontinued.
Miller Electric Two Gas Mixer, Argon, Carbon Dioxide, 5/8"-18 Inlet, 5/8"-18 Outlet 299-006-1C

Two Gas Mixer, Argon, Carbon Dioxide, 5/8"-18 Inlet, 5/8"-18 Outlet (Discontinued)

  • Mfr # 299-006-1C
  • Zoro # G0792346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
299-006-1C
Zoro #
G0792346
UPC #
715959334716
Country of Origin
United States

Dimensions

Outlet Connection Size
5/8"-18
Inlet Connection Size
5/8"-18
Size (In.)
5 1/4 x 10 x 6 1/4
Overall Height
7 3/8 in
Overall Depth
10 1/8 in
Overall Width
5 3/8 in

Description

Two Gas Mixer, Adjustment Range 0 to 100 Percent Argon/100 to 0 Percent Oxygen, 0 to 100 Percent CO2/100 to 0 Percent Oxygen, Body Finish Painted, Body Material Aluminum, Compatible Gas Type Argon, Carbon Dioxide, For Number of Gases 2, For Number of Stations 5, Inlet Connection Gender Male, Inlet Connection Size 5/8 In.-18, Inlet Connection Type UNF, Inlet Thread Direction Right Hand, Maximum Flow Rate 180 scfh, Maximum Outlet Pressure 50 psig, Minimum Flow Rate 10 scfh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.