Zoro Homepage

Two-Legged 4 ft.L Web Lanyard

  • Mfr # 232WLS/4FTYL

  • Zoro # G1396818


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Length
4 ft.
Number of Rescue Rings
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232WLS/4FTYL
Zoro #
G1396818
UPC #
612230098940
Country of Origin
United States

Dimensions

Length
4 ft.

Details

Item
Web Lanyard
Number of Rescue Rings
0

Description

Two-Legged 4FT Web Lanyard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.