Zoro Homepage

Vertical Lifeline, 50 ft., Blue, Gray

  • Mfr # 300L-Z7/50FTBL

  • Zoro # G4082601


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb.
Color
Blue, Gray
Standards
OSHA, ANSI, CSA
Anchorage End Connection
Snap Hook
Cable Dia.
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300L-Z7/50FTBL
Zoro #
G4082601
UPC #
612230153120
Country of Origin
Mexico

Dimensions

Length
50 ft
Cable Dia.
5/8"
Rope Diameter
5/8 in

Details

Item
Vertical Lifeline
Weight Capacity
310 lb.
Color
Blue, Gray
Standards
OSHA, ANSI, CSA
Anchorage End Connection
Snap Hook
Installation
Temporary
Tensile Strength
3600 lb.
Hardware Material
Steel
Includes
Integral Snap Hook
For Use With
Rope Grabs
Workers per System
1
Rope End Style
Snap Hook
Lifeline Material
Polyester, Polypropylene
Rope Lifeline Component
Rope Lifeline
Lifeline Attachment Points
Single Snap Hook

Description

Vertical Lifeline, Color Blue, Gray, Weight Capacity 310 lb, Standards OSHA, ANSI, CSA, Rope Lifeline Component Rope Lifeline, For Use With Rope Grabs, Hardware Material Steel, Workers per System 1, Tensile Strength 5,000 lb, Lifeline Length 50 ft, Lifeline Material Polyester, Polypropylene, Includes Integral Snap Hook, Anchorage End Connection Snap Hook, Rope Diameter 5/8 in, Rope End Style Snap Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.