Shop MILLER
See all product information
Create Account
Vinyl Coated Positioning Cable with Steel Locking Snap Hooks
- Mfr # 207NLS-Z7/6FTV
- Zoro # G224209453
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Length
6 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 207NLS-Z7/6FTV
- Zoro #
- G224209453
- UPC #
- -
- Country of Origin
- United States
- Color
- Silver
Dimensions
- Length
- 6 ft
Description
Vinyl-coated cable for added durability and corrosion protection, Steel locking snap hooks on both ends, Heat-resistant and abrasion-resistant cable design, Non-shock-absorbing - ideal for restraint and positioning, Rugged construction suitable for tough jobsite conditions, Reduced cable wear due to protective coating
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.