Web Positioning Lanyard with Steel Locking Snap Hooks
- Mfr # 213TWLS-Z7/4FTGN
- Zoro # G824201598
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Length
4 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 213TWLS-Z7/4FTGN
- Zoro #
- G824201598
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 4 ft
Details
- Color
- Green
Description
Green high-strength polyester webbing, Two steel locking snap hooks, Designed for positioning and restraint tasks, Complies with ANSI Z359.1-2007, Rugged construction for demanding environments, Suitable for industrial, utility, and construction work
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.