Shop MILLER
See all product information
Create Account
Web Positioning Lanyard with Steel Locking Snap Hooks
- Mfr # 213WLS-Z7/3FTYL
- Zoro # G424208874
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Length
3 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 213WLS-Z7/3FTYL
- Zoro #
- G424208874
- UPC #
- -
- Country of Origin
- Mexico
- Color
- Yellow
Dimensions
- Length
- 3 ft
Description
Yellow polyester webbing for durability, Steel locking snap hooks on each end, Suitable for a wide range of positioning scenarios, Non-shock-absorbing for controlled restraint, Good abrasion resistance for long-term use, Fits standard harnesses and work belts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.