Zoro Homepage
This item is Discontinued.
Miller Webbing, 3 lb. Max. Working Load, PK25 MTW-SDR2-5

Webbing, 3 lb. Max. Working Load, PK25 (Discontinued)

  • Mfr # MTW-SDR2-5
  • Zoro # G2771419
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTW-SDR2-5
Zoro #
G2771419
UPC #
612230233945
Country of Origin
United States

Dimensions

Length
3 in
Width
1/2 in
Fits Shaft Dia.
1 in
Fits Handle Dia.
1/2 in
Fits Handle Diameter (Maximum)
1/2 in
Fits Shaft Diameter (Maximum)
1 in

Description

Webbing, Attachment Point Style D-Ring Strap, Color Orange, D-Ring Material Steel, Strap Color Orange, Tethering Component Attachment Point, Tethering End Connection D-Ring, Tool Attachment Method Tape-On, Tool End Connection Strap, Weight Capacity 3 lb, Width 1/2 in, For Tool Type Hand Tools, Material Webbed Nylon, Fits Handle Diameter (Maximum) 1/2 in, Number of D-Rings 1, Length 3 in, Fits Shaft Diameter (Maximum) 1 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.