Welding Helmet, 5 to 13 Lens Shade, Headgear: Ratchet

  • Mfr # 288519

  • Zoro # G1154101


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
2
Color
Black/Gray/Silver
Viewing Area
3.82 in x 2.44 in
Standards
ANSI Z87.1+, AS NZ, CE Certified, CSA Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
288519
Zoro #
G1154101
UPC #
715959684163
Country of Origin
Korea, Republic of

Details

Item
Welding Helmet
Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
2
Color
Black/Gray/Silver
Viewing Area
3.82 in x 2.44 in
Standards
ANSI Z87.1+, AS NZ, CE Certified, CSA Certified
Includes
(2) Inside Cover Lenses, (5) Outside Cover Lenses, Helmet Bag
Features
Auto-On/Off, Clearlight Lens Technology, Four Arc Sensors, Four Operating Modes, Improved Digital Controls, Redesigned Headgear, X-Mode
ADF Controls
Digital
Series
Classic VS
Battery Life
2,000 hr
Graphics
Metal Matrix
Welding Helmet Light State
3.0
Power Source
Battery, Solar
TIG AMP Rating
5 A
Switching Speed
1/20,000 sec
Lens Shade
5 to 13
Grind Mode
Yes
Electromagnetic Sensor
Yes
Battery Type
Lithium Ion
Headgear
Ratchet
Welding Helmet Color
Graphics
EN379 Classification
1/1/1/2
Welding Helmet Material
Nylon
includes Electromagnetic Sensor
Yes
Includes Batteries
Yes
Helmet Material
Nylon
Suspension Adjustment Type
Ratchet
Welding Shade Designation
W8 to W13
Light State
3
Battery Chemistry
Lithium Ion
Helmet Type
Auto-Darkening

Description

Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium Ion, Battery Life 2,000 hr, Battery Type Lithium Ion, Color Black/Gray/Silver, EN379 Classification 1/1/1/2, Features Auto-On/Off, Clearlight Lens Technology, Four Arc Sensors, Four Operating Modes, Improved Digital Controls, Redesigned Headgear, X-Mode, Graphics Metal Matrix, Grind Mode Yes, Helmet Material Nylon, Helmet Type Auto-Darkening, Includes (2) Inside Cover Lenses, (5) Outside Cover Lenses, Helmet Bag

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.