Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Xenon Horizontal Lifeline, 180 ft Length, 310 lb Weight Capacity

  • Mfr # SGS36/180FT

  • Zoro # G2128449


product price: $6,454.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Length
180 ft
Weight Capacity
310 lb
Standards
ANSI, CSA, OSHA
Material
Steel
Series
Xenon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGS36/180FT
Zoro #
G2128449
UPC #
612230158286
Country of Origin
United States

Dimensions

Length
180 ft
For Flange Width Range
4 in to 36 in
For Min. Flange Width
4 in
Lifeline Diameter
0.31 in
For Max. Flange Width
36 in
For Maximum Flange Width
36 in
For Minimum Flange Width
4 in

Details

Item
Horizontal Lifeline
Weight Capacity
310 lb
Standards
ANSI, CSA, OSHA
Material
Steel
Series
Xenon
Tensile Strength
5000 lb.
Installation
Temporary
Includes
(4) Stanchions with Large Bases, (2) Pass Through Brackets, (2) Energy Absorbers, Line Tension Indicator, Turnbuckle, 180 ft. Cable, Hardware
Attaches To
Steel I Beam Flanges 12 to 36" Wide and 2-1/4 to 3-3/8" Thick
For Use With
Harness, Lanyard
Hardware Material
Stainless Steel
Workers per System
2
Add-On Style
Multi Span
Retractable
No
Lifeline Material
Stainless Steel
Horizontal Lifeline Component
Horizontal Lifeline
Required Accessories
Xenon Shuttle
Includes Tie-Off Adapters
Yes
Lifeline Installation
Permanent
Includes Mounting Hardware
Yes
Cable Sleeve Type
Trailing
Compatible Attachment Points
I-Beam

Description

Horizontal Lifeline, Lifeline Installation Permanent, Horizontal Lifeline Component Horizontal Lifeline, Standards ANSI, CSA, OSHA, For Minimum Flange Width 4 in, Tensile Strength 5,000, Weight Capacity 310 lb, Workers per System 2, Compatible Attachment Points I-Beam, Lifeline Length 180 ft, Lifeline Material Stainless Steel, Mounting Type Bolt-On, Hardware Material Stainless Steel, Mounting Location Ceiling, Wall, For Use With Harness, Lanyard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.