Zoro Homepage

Xenon Horizontal Lifeline, 510 ft Length, 310 lb. Weight Capacity

  • Mfr # X00510

  • Zoro # G2128467


product price: $8,283.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Weight Capacity
310 lb.
Color
Silver
Standards
OSHA, ANSI A10.32-2004
Series
Xenon
For Use With
Full Body Harness and Shock Absorbing Lanyard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X00510
Zoro #
G2128467
UPC #
612230168278
Country of Origin
United States

Dimensions

Length
510 ft
Cable Dia.
5/16"
Lifeline Diameter
0.31 in

Details

Item
Horizontal Lifeline
Weight Capacity
310 lb.
Color
Silver
Standards
OSHA, ANSI A10.32-2004
Series
Xenon
For Use With
Full Body Harness and Shock Absorbing Lanyard
Includes
5/16" Stainless Steel Cable, Shock Absorber, (2) D Bolt Stainless Steel Anchorage Connectors, Fast Attach Fitting, Anchor Shackle, Thimble, Cable Clips, Hardware
Installation
Permanent
Attaches To
Anchorage
Hardware Material
Stainless Steel
Visual Load Indicator
Yes
Tensile Strength
5,000
Workers per System
2
Add-On Style
Single Span
Cable Sleeve Type
Trailing
Includes Tie-Off Adapters
Yes
Retractable
No
Includes Mounting Hardware
Yes
Horizontal Lifeline Component
Horizontal Lifeline
Required Accessories
Xenon Shuttle
Lifeline Installation
Permanent
Lifeline Material
Stainless Steel
Compatible Attachment Points
Anchorage

Description

Horizontal Lifeline, Lifeline Installation Permanent, Horizontal Lifeline Component Horizontal Lifeline, Standards ANSI, CSA, OSHA, Tensile Strength 5,000, Weight Capacity 310 lb, Workers per System 2, Compatible Attachment Points Anchorage, Lifeline Length 180 ft, Lifeline Material Stainless Steel, Mounting Type Bolt-On, Hardware Material Stainless Steel, Mounting Location Ceiling, Wall, For Use With Harness, Lanyard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.