Compact Amplifier, 0.01 um, Cable
Mfr # C1202
Zoro # G416555924
product price: $2,239.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C1202
Zoro #
G416555924
UPC #
-
Country of Origin
China
Details
Item
Compact Amplifier
Description
Compact Amplifier, Resolution 0.00001 mm, IP Rating IP42, Data Output Type Cable, Dimension Type Inch/Metric, Display Type TFT Color, Display Unit Size 4.3 in, Functions (Max+Min)/2; Average; Max; Min; TIR (Max-Min), Includes Inductive Probe Yes, Mounting Style Wall Mount, Number of Inputs 2, Series Millimar, Variable Resolution No, Control Inputs (4) Control Inputs via N 1704 I/O; Control Input C 1202; Functions and Function Sequences; Programmable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.