Zoro Homepage

Digital comparator, 3.7 V, Cable

  • Mfr # 2000 W

  • Zoro # G216601807


product price: $919.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000 W
Zoro #
G216601807
UPC #
-
Country of Origin
China

Details

Item
Digital comparator2000 W

Description

Digital comparator2000 W, Series Millimess, Resolution 0.000005 in, 0.00001 in, 0.00002 in, 0.00005 in, 0.0001 in, 0.0002 in, 0.0005 in, Accuracy + - 0.0007mm over 1mm range, Long Form Calibration Certificate No, Includes Cardboard Box, Charging Cable Type DK-U1, Plug-In Power Supply, Rubber Bellows, Screwdriver, Test Certificate, USB Data

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.