Incremental Probes, 0.01 um, Cable
Mfr # N1702 VPP
Zoro # G716525672
product price: $742.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N1702 VPP
Zoro #
G716525672
UPC #
-
Country of Origin
United States
Details
Item
Incremental Probes
Description
Incremental Probes, Resolution 0.00001 mm, IP Rating IP42, Data Output Type Cable, Data Output Connection Type USB Cable, Display Type Not Applicable, Includes Inductive Probe Yes, Mounting Style Not Applicable, Number of Inputs 2, Series Millimar, Variable Resolution No, Includes Not Applicable, Includes Software Yes, Brand and Series Mahr Millimar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.