Zoro Homepage

Inductive Probe, 2.5 m Cable L

  • Mfr # P1300 MB

  • Zoro # G316520886


product price: $749.99
/ea
Free Shipping & Returns

Key Features

Includes
Hose Connector, Spanner
Cable Length
2.5 m
For Use With
Mahr Half-Bridge
Brand and Series
Mahr Millimar Series
Repeatability
0.1 micron m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1300 MB
Zoro #
G316520886
UPC #
-
Country of Origin
China

Dimensions

Cable Length
2.5 m
Probe Length
125 mm
Dimension Type
Metric

Details

Item
Inductive Probe
Includes
Hose Connector, Spanner
For Use With
Mahr Half-Bridge
Brand and Series
Mahr Millimar Series
Repeatability
0.1 micron m
Operation Type
Plunger
Accuracy
3 micron m
Retraction Method
Pneumatic Jacking
Inches Measured - Minimum
-0.079 in
Millimeters Measured - Minimum
-2 mm
Millimeters Measured - Maximum
2 mm
Max. Measuring Force
3.25 N
Inches Measured - Maximum
0.079 in
IP Rating
IP64
Includes Cable
Yes
Hysteresis
0.5 micron m

Description

Inductive Probe, Accuracy 3 micron m, Cable Length 2.5 m, Includes Cable Yes, Operation Type Plunger, Probe Length 125 mm, Dimension Type Metric, For Use With Mahr Half-Bridge, Hysteresis 0.5 micron m, Includes Hose Connector, Spanner, IP Rating IP64, Max. Measuring Force 3.25 N, Repeatability 0.1 micron m, Retraction Method Pneumatic Jacking, Brand and Series Mahr Millimar Series, Resolution Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.