Zoro Homepage

Inductive Probe, 2.5 m Cable L

  • Mfr # P1300 MB

  • Zoro # G516520952


product price: $700.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mahr Half-Bridge
Cable Length
2.5 m
Includes
Hose Connector, Spanner
IP Rating
IP64
Includes Cable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1300 MB
Zoro #
G516520952
UPC #
-
Country of Origin
China

Dimensions

Cable Length
2.5 m
Probe Length
125 mm
Dimension Type
Metric

Details

Item
Inductive Probe
For Use With
Mahr Half-Bridge
Includes
Hose Connector, Spanner
IP Rating
IP64
Includes Cable
No
Operation Type
Plunger
Max. Measuring Force
3.25 N
Retraction Method
Pneumatic Jacking
Millimeters Measured - Maximum
2 mm
Hysteresis
0.5 micron m
Millimeters Measured - Minimum
-2 mm
Inches Measured - Maximum
0.079 in
Brand and Series
Mahr Millimar Series
Repeatability
0.1 micron m
Inches Measured - Minimum
-0.079 in
Accuracy
3 micron m

Description

Inductive Probe, Accuracy 3 micron m, Cable Length 2.5 m, Includes Cable No, Operation Type Plunger, Probe Length 125 mm, Dimension Type Metric, For Use With Mahr Half-Bridge, Hysteresis 0.5 micron m, Includes Hose Connector, Spanner, IP Rating IP64, Max. Measuring Force 3.25 N, Repeatability 0.1 micron m, Retraction Method Pneumatic Jacking, Brand and Series Mahr Millimar Series, Resolution Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.