Zoro Homepage

Inductive Probe, 2.5 m Cable L

  • Mfr # P1300 TA

  • Zoro # G516520945


product price: $696.99
/ea
Free Shipping & Returns

Key Features

For Use With
Tesa
Cable Length
2.5 m
Includes
Hose Connector, Spanner
Hysteresis
0.5 micron m
Retraction Method
Vacuum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1300 TA
Zoro #
G516520945
UPC #
-
Country of Origin
China

Dimensions

Cable Length
2.5 m
Probe Length
133.6 mm
Dimension Type
Metric

Details

Item
Inductive Probe
For Use With
Tesa
Includes
Hose Connector, Spanner
Hysteresis
0.5 micron m
Retraction Method
Vacuum
Operation Type
Plunger
Inches Measured - Minimum
-0.079 in
IP Rating
IP64
Repeatability
0.1 micron m
Millimeters Measured - Maximum
2 mm
Accuracy
3 micron m
Includes Cable
Yes
Inches Measured - Maximum
0.079 in
Millimeters Measured - Minimum
-2 mm
Brand and Series
Mahr Millimar Series
Max. Measuring Force
0.75 N

Description

Inductive Probe, Accuracy 3 micron m, Cable Length 2.5 m, Includes Cable Yes, Operation Type Plunger, Probe Length 133.6 mm, Dimension Type Metric, For Use With Tesa, Hysteresis 0.5 micron m, Includes Hose Connector, Spanner, IP Rating IP64, Max. Measuring Force 0.75 N, Repeatability 0.1 micron m, Retraction Method Vacuum, Brand and Series Mahr Millimar Series, Resolution Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.