Zoro Homepage

Inductive Probe, 2.5 m Cable L

  • Mfr # P2001M

  • Zoro # G816601924


product price: $810.99
/ea
Free Shipping & Returns

Key Features

Millimeters Measured - Minimum
-0.5 mm
Millimeters Measured - Maximum
0.5 mm
Max. Measuring Force
0.75 N
Cable Length
2.5 m
Probe Length
33.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2001M
Zoro #
G816601924
UPC #
-
Country of Origin
China

Dimensions

Cable Length
2.5 m
Probe Length
33.7 mm
Dimension Type
Metric

Details

Millimeters Measured - Minimum
-0.5 mm
Millimeters Measured - Maximum
0.5 mm
Item
Inductive Probe
Max. Measuring Force
0.75 N
Repeatability
0.15 micron m
For Use With
Tesa
IP Rating
IP40
Includes Cable
Yes
Operation Type
Plunger
Inches Measured - Maximum
0.0197 in
Hysteresis
0.2 micron m
Inches Measured - Minimum
-0.0197 in
Brand and Series
Mahr Millimar Series
Accuracy
1.5 micron m

Description

Inductive Probe, Accuracy 1.5 micron m, Cable Length 2.5 m, Includes Cable Yes, Operation Type Plunger, Probe Length 33.7 mm, Dimension Type Metric, For Use With Tesa, Hysteresis 0.2 micron m, IP Rating IP40, Max. Measuring Force 0.75 N, Repeatability 0.15 micron m, Brand and Series Mahr Millimar Series, Resolution Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.