Zoro Homepage

Inductive Probe, 2.5 m Cable L

  • Mfr # P2004F

  • Zoro # G816520874


product price: $696.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mahr VLDT
Cable Length
2.5 m
Includes
Cap, Spanner
Millimeters Measured - Maximum
2 mm
Millimeters Measured - Minimum
-2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2004F
Zoro #
G816520874
UPC #
-
Country of Origin
China

Dimensions

Cable Length
2.5 m
Probe Length
88.7 mm
Dimension Type
Metric

Details

For Use With
Mahr VLDT
Item
Inductive Probe
Includes
Cap, Spanner
Millimeters Measured - Maximum
2 mm
Millimeters Measured - Minimum
-2 mm
Retraction Method
Standard Model
Inches Measured - Minimum
-0.079 in
Operation Type
Plunger
Hysteresis
0.5 micron m
IP Rating
IP64
Includes Cable
Yes
Inches Measured - Maximum
0.079 in
Brand and Series
Mahr Millimar Series
Accuracy
3 micron m
Max. Measuring Force
0.75 N
Repeatability
0.1 micron m

Description

Inductive Probe, Accuracy 3 micron m, Cable Length 2.5 m, Includes Cable Yes, Operation Type Plunger, Probe Length 88.7 mm, Dimension Type Metric, For Use With Mahr VLDT, Hysteresis 0.5 micron m, Includes Cap, Spanner, IP Rating IP64, Max. Measuring Force 0.75 N, Repeatability 0.1 micron m, Retraction Method Standard Model, Brand and Series Mahr Millimar Series, Resolution Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.