Zoro Homepage

Inductive Probe, 2.5 m Cable L

  • Mfr # P2004FB

  • Zoro # G116601938


product price: $810.99
/ea
Free Shipping & Returns

Key Features

Millimeters Measured - Minimum
-2 mm
Probe Length
88.7 mm
For Use With
Federal
Repeatability
0.1 micron m
IP Rating
IP64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2004FB
Zoro #
G116601938
UPC #
-
Country of Origin
China

Dimensions

Probe Length
88.7 mm
Cable Length
2.5 m
Dimension Type
Metric

Details

Millimeters Measured - Minimum
-2 mm
For Use With
Federal
Repeatability
0.1 micron m
IP Rating
IP64
Retraction Method
Compressed Air
Max. Measuring Force
3.25 N
Inches Measured - Maximum
0.079 in
Item
Inductive Probe
Inches Measured - Minimum
-0.079 in
Hysteresis
0.5 micron m
Accuracy
3 micron m
Operation Type
Plunger
Brand and Series
Mahr Millimar Series
Includes
Cap, Spanner
Includes Cable
Yes
Millimeters Measured - Maximum
2 mm

Description

Inductive Probe, Accuracy 3 micron m, Cable Length 2.5 m, Includes Cable Yes, Operation Type Plunger, Probe Length 88.7 mm, Dimension Type Metric, For Use With Federal, Hysteresis 0.5 micron m, Includes Cap, Spanner, IP Rating IP64, Max. Measuring Force 3.25 N, Repeatability 0.1 micron m, Retraction Method Compressed Air, Brand and Series Mahr Millimar Series, Resolution Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.