Zoro Homepage

Inductive Probe, 2.5 m Cable L

  • Mfr # P2004M

  • Zoro # G616520869


product price: $586.99
/ea
Free Shipping & Returns

Key Features

Cable Length
2.5 m
Includes
Cap, Spanner
For Use With
Federal
Inches Measured - Minimum
-0.079 in
Probe Length
88.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2004M
Zoro #
G616520869
UPC #
-
Country of Origin
China

Dimensions

Cable Length
2.5 m
Probe Length
88.7 mm
Dimension Type
Metric

Details

Includes
Cap, Spanner
For Use With
Federal
Item
Inductive Probe
Inches Measured - Minimum
-0.079 in
Hysteresis
0.5 micron m
Retraction Method
Standard Model
Repeatability
0.1 micron m
Inches Measured - Maximum
0.079 in
Max. Measuring Force
0.75 N
Millimeters Measured - Maximum
2 mm
Millimeters Measured - Minimum
-2 mm
Includes Cable
Yes
Brand and Series
Mahr Millimar Series
Operation Type
Plunger
IP Rating
IP64
Accuracy
3 micron m

Description

Inductive Probe, Accuracy 3 micron m, Cable Length 2.5 m, Includes Cable Yes, Operation Type Plunger, Probe Length 88.7 mm, Dimension Type Metric, For Use With Federal, Hysteresis 0.5 micron m, Includes Cap, Spanner, IP Rating IP64, Max. Measuring Force 0.75 N, Repeatability 0.1 micron m, Retraction Method Standard Model, Brand and Series Mahr Millimar Series, Resolution Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.